Beli air magnetic circuit breaker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  2. Mitsubishi Electric Circuit Breaker Fstyle NF-C Series
    Mulai

    Rp1.699.900

    Mitsubishi Electric Circuit Breaker Fstyle NF-C Series
    atribut:
    • Number of Poles: 3P
    • Frame (AF): 60
    • Rated Breaking Capacity (kA) (lcu/lcs): (AC200V) 7.5/7.5
    • Fit For: Isolation
    • Dimensions (mm): 54×100×90
    • Rated Current (A): 60.0
    • Rated Insulation Voltage (V) : 440
    • Type: (Current) AC
  3. Mitsubishi Electric No-fuse Circuit Breaker NF-S Series
    Mulai

    Rp979.900

    Mitsubishi Electric No-fuse Circuit Breaker NF-S Series
    atribut:
    • Number of Poles: 3P
    • Rated Insulation Voltage (V) : 440
  4. LS Electric Earth Leakage Circuit Breaker Metasol EBS 800AF Series (ELCB)
    Mulai

    Rp19.999.900

    LS Electric Earth Leakage Circuit Breaker Metasol EBS 800AF Series (ELCB)
    Deskripsi:
    - EBS ELCB METASOL Series - Melindungi dari beban berlebih, Arus pendek & ground fault - Arus Nominal (In) 500A - 800A - Kapasitas pemutusan 65kA pada tegangan 415/460 VAC - Ampere Frame 800 AF - Nilai sisa Arus 30(2), 100/200/500mA - 3P - Ics = 100 % Icu - Tipe trip unit : Thermal magnetic - Earth Leakage Electronic - Standar IEC 60967-2
    atribut:
    • Type: EBS
    • Ampere Frame (A): 800
    • Number of Poles: 3P
    • Rated Residual Current (mA): 100/200/500
  5. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  6. Schneider Electric Harmony XB5 Timer Panel Mounted
    Mulai

    Rp2.399.900

    Schneider Electric Harmony XB5 Timer Panel Mounted
    atribut:
    • SS: 2
    • Type: Monolitic Timer with one function
  7. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp2.699.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
Daftar Harga air magnetic circuit breaker Terbaru October 2026
Fuji Electric Molded Case Circuit Breaker (MCCB)Rp379.900
Fuji Electric Electric Earth Leakage Circuit Breaker General Wiring G-TWIN SeriesRp1.099.900
Mitsubishi Electric Circuit Breaker Fstyle NF-C SeriesRp1.699.900
Mitsubishi Electric No-fuse Circuit Breaker NF-S SeriesRp979.900
LS Electric Earth Leakage Circuit Breaker Metasol EBS 800AF Series (ELCB)Rp19.999.900
Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Rp319.900
Schneider Electric Harmony XB5 Timer Panel MountedRp2.399.900
Schneider Electric Photoelectric sensors XU Series (Sensor Fotolistrik)Rp799.900
Mitsubishi Electric Circuit Protector (Pelindung Sirkuit)Rp539.900
Schneider Electric Harmony XB5 USB dan RJ45 Panel MountedRp619.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)